- 3000 bpm
- 0.9250" Bore
- 1.400" Stroke
- 5.50 ft3/min
features
- Adjustable, bayonet-type, oval-front tube
- Lever throttle control
- Heavy-duty ergonomic rubber grip
- 1/2" square shank is standard
| NPTF Size | 1/4 in |
| Blows/Impacts Per Minute | 3000 blows/min |
| Bore Size | 0.925 in |
| Air Consumption [Max] | 5.5 ft3/min |
| Type | Chisel Scaler |
| Weight | 5.32 LB |
| EAN or UPC | 663024000328 |

