- 3000 bpm
- 0.9250" Bore
- 1.400" Stroke
- 5.50 ft3/min
includes
- 170PG needle scaler
- 1/2" shank chisel holder
- Three needle packs
- Three chisels
- Needles included are one pack each of chisel tip, pointed tip, and flat tip 3 mm needles (7" long, carbon steel, 19 needles per pack)
- Chisels included are one each of the following: 1/2" square, 7" long chisels: 3/4" flat, 1 3/8" offset (weld flux), and 2" flat chisel.
| NPTF Size | 1/4 in |
| Blows/Impacts Per Minute | 3000 blows/min |
| Type | Needle Scaler Kit |
| Bore Size | 0.925 in |
| Air Consumption [Max] | 5.5 ft3/min |
| Weight | 10.07 LB |
| EAN or UPC | 663024000335 |

