- Scaler
features
- 1/2" square shank is standard
- Lever throttle control
- Heavy-duty ergonomic rubber grip
- Adjustable, bayonet-type, oval-front tube
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 5.5 ft3/min |
| Bore Size | 0.925 in |
| Type | Needle Scaler |
| Blows/Impacts Per Minute | 3000 blows/min |
| Weight | 6.62 LB |
| EAN or UPC | 663024000311 |

