- 5500 bpm Blows/Minute
- 0.94 in Bore Diameter
- 0.56 in Stroke Length
description
- At 5,500 blows per minute, this lever-operated needle scaler is not only fast, but extremely durable and efficient.
features
- Easy Adjustment: The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools.
- Durability: These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, along with a strengthened head block that will hold up in tough conditions.
- Comfort: Compact, well balanced and low vibration maximize operators comfort
| Inlet Size | 1/4 in NPT(F) |
| Hose Size | 0.3125 in |
| Air Consumption @ Load | 12 cfm, 340 I/min |
| Actuation | Lever |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Duty Rating | Heavy Duty |
| Control Type | On/Off - Lever |
| Hose Size [Min] | 5/16 in |
| Bore Dia. | 0.94 in |
| Length | 13 3/4 in |
| Blows/Impacts Per Minute | 5500 blows/min |
| Air Consumption [Max] | 12 ft3/min |
| Power Source | Air Powered |
| Air Inlet | 1/4 in |
| Handle Type | Inline |
| Stroke Length | 0.56 in |
| Air Pressure | 90 psi |
| Series | 172 Series Needle Scaler |
| Weight | 6.25 LB |
| EAN or UPC | 663024001172 |

