- 2200 bpm
- 1 1/8" Bore
- 1.540" Stroke
- 8 ft3/min
features
- Adjustable, bayonet-type, oval-front tube
- Lever throttle control
- Heavy-duty ergonomic rubber grip
- 1/2" square shank is standard
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 8 ft3/min |
| Type | Chisel Scaler |
| Bore Size | 1.125 in |
| Blows/Impacts Per Minute | 2200 blows/min |
| Weight | 6.81 LB |
| EAN or UPC | 663024000359 |

