- 2200 bpm
- 1 1/8" Bore
- 1.540" Stroke
- 8 ft3/min
includes
- Chisels included are one each of the following: 1/2" square, 7" long chisels: 3/4" flat, 1 3/8" offset (weld flux), and 2" flat chisel.
- 180PG needle scaler
- 1/2" shank chisel holder
- Three needle packs
- Three chisels
- Needles included are one pack each of chisel tip, pointed tip, and flat tip 3 mm needles (7" long, carbon steel, 28 needles per pack)
| Blows/Impacts Per Minute | 2200 blows/min |
| Type | Needle Scaler Kit |
| Air Consumption [Max] | 8 ft3/min |
| NPTF Size | 1/4 in |
| Bore Size | 1.125 in |
| Weight | 13.57 LB |
| EAN or UPC | 663024000342 |

