- Scaler
features
- 1/2" square shank is standard
- Lever throttle control
- Heavy-duty ergonomic rubber grip
- Adjustable, bayonet-type, oval-front tube
| Blows/Impacts Per Minute | 2200 blows/min |
| Type | Needle Scaler |
| Bore Size | 1.125 in |
| Air Consumption [Max] | 8 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 8.88 LB |
| EAN or UPC | 663024000366 |

