- Pneumatic Scaler
- 4000 blows/min [Max]
- 1/4" NPT(F)
features
- Long nozzle section extends retainer life and permits the use of a variety of accessories
- Positive chisel retainer is simple to operate
- Strengthened head block holds up under the most extreme conditions
| Air Consumption [Max] | 13 ft3/min |
| Inlet Size | 1/4 in NPT(F) |
| Handle Type | Swan Neck |
| Pressure | 90 psi |
| Length | 12 13/16 in |
| Cycle Rate [Max] | 4000 blows/min |
| Control Type | Outside Trigger |
| Hose Size [Min] | 0.3125 in |
| Weight | 6.1 LB |

