- 4,000 Blows per Minute
- 15/16 in Bore Size
- 1 1/16 in Stroke Length
description
- With 4000 blows-per-minute and 1" stroke, the 182 is our most powerful and chisel durable scaler. The 'swan' neck grip option add an extra level of comfort for both vertical and horizontal operation
applications
- Remove Paint, Rust, Dirt, Weld Slags
features
- Easy Adjustment: The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools.
- Durability: These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, and they’re durable enough to withstand repeated drops and harsh conditions with ease.
- Comfort: Compact, well balanced and low vibration maximize operators comfort
- Power: The powerful motor featured in the 182 Series makes work easier and more efficient.
includes
- Model 182L scaler
- Complete NS11A needle attachment (with 5" long needles)
- Extra set of NS11-22-19 needles (5" long)
- Set of NS11-122-19 needles (7" long)
- WF-14A-6 1/8 angle chisel
- WF-14B-6 1/8 straight chisel
- WF-14F-7 flat chisel
- PKB-1 vinyl carrying case
| Sound Pressure/Power | 107.2 / 118.2 Db |
| Needle Qty | 19 5 in Needles, 19 7 in Needles, 1 Angle Chisel, 1 Straight Chisel, 1 Flat Chisel |
| Blows/Impacts Per Minute | 4000 blows/min |
| Vibration Level | 12.7 m/s2 |
| NPTF Size | 1/4 in |
| Air Consumption @ Load | 13 cfm, 368 I/min |
| Bore Dia. | 0.94 in |
| Air Pressure | 90 psi |
| Hose Size [Min] | 5/16 in |
| Shank Type | Square |
| Shank Size | 1/2 in |
| Air Inlet | 1/4 in |
| Series | 182 Series |
| Warranty | 1 Year |
| Power Source | Air Powered |
| Stroke Length | 1.06 in |
| Actuation | Lever |
| Air Consumption [Max] | 13 ft3/min |
| Duty Rating | Heavy Duty |
| Air Inlet Type | NPT |
| Bore Size | 0.9375 in |
| Handle Type | Inline |
| Weight | 10.45 LB |
| EAN or UPC | 663023010434 |

