- 4000 bpm Blows/Minute
- 0.94 in Bore Diameter
- 1.06 in Stroke Length
description
- With 4000 blows-per-minute and 1" stroke, the 182 is our most powerful and chisel durable scaler. The 'swan' neck grip option add an extra level of comfort for both vertical and horizontal operation
features
- Easy Adjustment: The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools.
- Durability: These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, and they’re durable enough to withstand repeated drops and harsh conditions with ease.
- Comfort: Compact, well balanced and low vibration maximize operators comfort
- Power: The powerful motor featured in the 182 Series makes work easier and more efficient.
| Air Inlet Type | NPT |
| Air Inlet | 1/4 in |
| Blows/Impacts Per Minute | 4000 blows/min |
| Stroke Length | 1.06 in |
| Warranty | 1 Year |
| Series | 182 Series |
| Actuation | Lever |
| Duty Rating | Heavy Duty |
| NPTF Size | 1/4 in |
| Bore Dia. | 0.94 in |
| Bore Size | 0.9375 in |
| Air Consumption @ Load | 13 cfm, 368 I/min |
| Air Consumption [Max] | 13 ft3/min |
| Air Pressure | 90 psi |
| Shank Size | 1/2 in |
| Power Source | Air Powered |
| Hose Size [Min] | 5/16 in |
| Handle Type | Inline |
| Shank Type | Square |
| Weight | 4.65 LB |
| EAN or UPC | 663023010410 |

