- 4000 bpm Blows/Minute
- 0.94 in Bore Diameter
- 1.06 in Stroke Length
description
- With 4000 blows-per-minute and 1" stroke, the 182 is our most powerful and chisel durable scaler.
features
- Easy Adjustment: The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools.
- Durability: These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, and they’re durable enough to withstand repeated drops and harsh conditions with ease.
- Comfort: Compact, well balanced and low vibration maximize operators comfort
- Power: The powerful motor featured in the 182 Series makes work easier and more efficient.
- Tested and approved in accordance with MIL-S-23492A (Ships).
- Includes (19) steel precision heat-treated needles for maximum performance. (1/8" diameter, 5" length)
compliances
- 0
| Actuation | Lever |
| Duty Rating | Heavy Duty |
| Stroke Length | 1.06 in |
| Bore Size | 0.9375 in |
| NPTF Size | 1/4 in |
| Blows/Impacts Per Minute | 4000 blows/min |
| Air Inlet Type | NPT |
| Series | 182 Series |
| Hose Size [Min] | 5/16 in |
| Air Pressure | 90 psi |
| Air Inlet | 1/4 in |
| Shank Type | Square |
| Bore Dia. | 0.94 in |
| Power Source | Air Powered |
| Air Consumption @ Load | 13 cfm, 368 I/min |
| Warranty | 1 Year |
| Air Consumption [Max] | 13 ft3/min |
| Shank Size | 1/2 in |
| Handle Type | Inline |
| Weight | 6.75 LB |
| EAN or UPC | 663023010427 |

