- 1 Series Industrial Screwdriver
- 1.50" lb [Min], 30.00" lb [Max] Torque
features
- Ergonomic lightweight clutch tools
| Torque [Min] | 1.5 in lb |
| Torque [Max] | 30 in lb |
| Drive Size | 1/4 in |
| Handle Type | Pistol Grip |
| Length | 8.560 in |
| Clutch Type | Cushion |
| Free Speed | 1000 rpm |
| Control Type | Trigger Start |
| Drive Type | Quick Change |
| Weight | 2.249 LB |
| EAN or UPC | 663023019598 |

