- 1 Series Industrial Screwdriver
- 2.50" lb [Min], 20.00" lb [Max] Torque
features
- Ergonomic lightweight clutch tools
| Drive Size | 1/4 in |
| Handle Type | Inline |
| Free Speed | 1650 rpm |
| Clutch Type | Cushion |
| Drive Type | Quick Change |
| Control Type | Push-to-Start |
| Torque [Max] | 20 in lb |
| Torque [Min] | 2.5 in lb |
| Length | 8 3/4 in |
| Weight | 1.763 LB |
| EAN or UPC | 663023019628 |

