- 1000 rpm Free Speed
- 0.3 nm Minimum Torque
- 3.4 im Maximum Torque
description
- With a coated grip and an adjustable cushion clutch, this general purpose screwdriver offers a smooth operation while minimizing vibration.
features
- Durability: Spend your time working, not waiting on a repair. This one has been tested to 1 million cycles without failure.
- Performance: This screwdriver delivers the power you need to get the job done.
- Compact: Easy to store and carry, this screwdriver packs plenty of performance into a small package.
- Well-Balanced, Lightweight Design: This tool is steady in your hand for a comfortable, stable feel each time.
| Torque [Min] | 0.3 nm |
| Exhaust Location | Rear |
| Duty Rating | Industrial Duty |
| Side to Center | 0.6 in |
| Drive Size | 1/4 in |
| Air Inlet Type | NPT |
| Length | 8 3/4 in |
| Hose Size [Min] | 1/4 in |
| Torque [Max] | 3.4 im |
| Actuation | Push to Start |
| Air Pressure | 90 psi |
| Clutch Type | Adjustable Cushion |
| Free Speed | 1000 rpm |
| Air Inlet | 1/8 in |
| Warranty | 1 Year |
| Power Source | Air Powered |
| Bearing Type | Ball Bearing |
| Drive Type | Hex Quick Change |
| Handle Type | Inline |
| Fastener Size | 3/8 Bolt |
| Housing Material | Aluminum |
| Series | 1 Series Inline Adjustable Cushion Clutch Screwdrivers |
| Air Consumption @ Load | 13 cfm |
| Inlet / Outlet Location | Back Of Housing |
| Control Type | Push-to-Start |
| Weight | 1.763 LB |
| EAN or UPC | 663023019611 |

