- 1 Series Industrial Screwdriver
- 1.50" lb [Min], 45.00" lb [Max] Torque
features
- Ergonomic lightweight clutch tools
| Length | 8 3/4 in |
| Free Speed | 500 rpm |
| Drive Size | 1/4 in |
| Clutch Type | Automatic Shut-Off |
| Handle Type | Inline |
| Torque [Max] | 45 in lb |
| Torque [Min] | 1.5 in lb |
| Control Type | Push-to-Start |
| Drive Type | Quick Change |
| Weight | 1.984 LB |
| EAN or UPC | 663023019635 |

