Skip to content Skip to navigation menu
DXS2 1/4 in NPT 1500 ft-lb Torque Pistol Grip Quiet Air Impact Wrench

2236QPTIMAX

DXS2 1/4 in NPT 1500 ft-lb Torque Pistol Grip Quiet Air Impact Wrench
Item #120951959
  • 1/2 in Drive Size
  • 9 cfm Average Air Consumption
  • 1/4 in NPT Air Inlet
  • 3/8 in Minimum Hose Size
DXS2 1/4 in NPT 1500 ft-lb Torque Pistol Grip Quiet Air Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size
  • 9 cfm Average Air Consumption
  • 1/4 in NPT Air Inlet
  • 3/8 in Minimum Hose Size

description

  • Ingersoll Rand has delivered the gold standard in pneumatic tools for almost 100 years — and the performance, durability, and power of the 2236 1/2” pneumatic impact is no different. Our patented Drive Xchange System™ lets you swap out anvils without torque-zapping adapters and extenders. Plus, a powerful motor, durable build, and quiet, efficient operation make the 2236 model the perfect choice for serious technicians. Powerful Versatility: Say goodbye to that drawer full of adapters for good. The Ingersoll Rand 2236 Pneumatic 1/2 inch impact wrench has an interchangeable anvil system that lets you tailor your tool to whatever job is at hand — without losing a single ft-lb of power. Innovation: Ingersoll Rand’s patented Drive Xchange System helps you get more versatility, torque, and control out of your impact wrench. Torque: The 2236 series operates with 1,500 ft-lbs of breakaway torque.

features

  • Patented Drive Xchange System™: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8, in 1/2 in, and 3/4 in drive options and 5 different anvil lengths, you can do more work with less equipment.
  • Powerful Versatility: 1,500 ft.-lbs. of breakaway torque from a unique patented motor design.
  • Quiet: 4 decibels quieter running from a patented motor design.
  • Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tool’s hammer for more efficient operation and increased run time.
  • Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils.
  • Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7.4 in overall length.
  • Drive Xchange System (TM) Anvil, Quiet Tool, Titanium Hammer case
Standard ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744
Length 7.36 in
Handle Type Pistol Grip
End Plates Steel
Side to Center Distance 1.45 in
Impact Mechanism Twin Hammer
Drive Size 1/2 in
Hammer Case Titanium
Standard Bolt Capacity 0.75 in
Drive Type Square
Power to Weight Ratio (Nut-Busting Torque/Weight) 339 ft-lb/lb
Anvil Length Standard
Speed Setting Variable Speed
Air Consumption @ Load 36 cfm, 1090 lpm
Average Air Consumption 9 cfm, 255 lpm
Air Pressure 90 psi
Vibration Uncertainy (K) 4.3 m/s2
Warranty 2-Year
No. of Power Settings 3
Fastening Torque 900 ft-lb
Air Inlet 1/4 in NPT
Vibration Level 11.4 m/s2
Power Source Air Powered
Exhaust Location Bottom
Free Speed [Max] 7500 rpm
Height 7.34 in
Housing Material Impact and Chemical Resistant Composite Housing
Width 2.9 in
Blows/Minute 1350
Bolt Diameter [Max] 1 1/4 in
Actuation Type Trigger
Impacting Sound Pressure 94.2 / 105.2 A
Vanes 6
Hose Size [Min] 3/8 in
Retainer Type Pin Detent
Reverse Torque [Max] 1000 ft-lb
Breakaway Torque 1500 ft-lb
Duty Rating Heavy Duty
Motor Reverse Bias
Free Speed Sound Pressure 96.4 / 107.4 A
Weight 4.5 LB
EAN or UPC 663023171012
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison