- 2300 bpm Blows/Minute
- 0.68 in Shank Size
- 1.125 in Bore Diameter
- 2 in Stroke Length
description
- Whether you’re working in construction or demolition, the A Series chipping hammers are great for any job. With its incredible power-to-weight ratio, these hammers will increase productivity and make working easy.
applications
- Light demolition work
- Concrete surface preparation
- Metal removal
- Bridge decking
features
- Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product.
- Reliability: The A Series hammers have lock spring retainers that make sure the steel stays in place.
- Access: With a swan neck handle and long nozzle, you’ll be able to work in tight, hard to reach spaces with ease.
| Hose Size [Min] | 1/2 in |
| Air Inlet Type | NPT |
| Actuation | Outside Trigger |
| Housing Material | Steel |
| Air Consumption @ Load | 28.0 cfm, 793 I/min |
| Air Inlet | 3/8 in |
| Series | A Series Chipping Hammers |
| Duty Rating | Industrial Duty |
| NPTF Size | 3/8 in |
| Blows/Impacts Per Minute | 2300 blows/min |
| Air Consumption | 28 cfm |
| Air Pressure | 90 psi |
| Power Source | Air Powered |
| Bore Size | 1.125 in |
| Air Consumption [Max] | 28 ft3/min |
| Stroke Length | 2 in |
| Shank Size | 0.68 in |
| Handle Type | Swan Neck |
| Shank Type | Round |
| Length | 16 in |
| Warranty | 1 Year |
| Bore Dia. | 1.125 in |
| Retainer Type | Lock-Spring (Plain Arrow) |
| Height Over Spindle | 16 in |
| Weight | 17.05 LB |
| EAN or UPC | 663023036410 |

