- Angle Die Grinder
- 3.0 ft3/min
- 20000 rpm
- 1/4 in
- 1/4 hp
features
- Durable and long lasting, with an all ball bearing construction and precision-machined steel gears
- For automotive and light maintenance applications
- Self-locking throttle lever prevents accidental starting of motor
- Precision-machined steel gears
includes
- (10) mounted grinding tips, blow molded plastic case
| Collet Size | 1/4 in |
| Noise Level | 90 dBA |
| Air Consumption | 3 ft3/min |
| Free Speed | 20000 rpm |
| Hose Size [Min] | 0.375 in |
| Control Type | Lever Throttle |
| Type | Angle Die Grinder |
| Air Consumption @ Load | 14 ft3/min |
| Inlet Size | 1/4 in |
| Length | 5 in |
| Weight | 2.3 LB |

