- 20000 rpm
- 1/4 hp
- 3 ft3/min
- 5" Length
applications
- Grinding
- Edge-breaking
- Deburring
- Porting
- Polishing
features
- Compact, lightweight, easy to handle
- Ball bearing construction for durability
- Self-locking throttle
- Precision-machined gearing delivers maximum power transfer
- Right-angle configuration for easy access
| Collet Size | 1/4 in |
| Sound Level | 90 dB |
| Rotation Speed | 20000 rpm |
| NPTF Size | 1/4 in |
| Length | 5 in |
| Air Consumption [Max] | 3 ft3/min |
| Weight | 1.2 LB |

