- 21000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
- Aluminum Housing Material
description
- As part of an expanded line of long-lasting, economical, general purpose grinders, the 301B delivers a number of beneficial features in one compact package. Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, de-burr, port, and polish virtually anywhere!
features
- Powerful motor with precision gearing offers 0.25 HP (0.19kW) at 21,000 rpm free speed
- The 301B Grinder includes ball-bearing construction and precision-machined steel gears for elongated tool life.
- Easy-to-use, integral safety-lock throttle lever prevents accidental start up.
- Strong aluminum housing withstands tough operating conditions
- The right angle of the 301B allows for easier access to hard-to-reach places.
- Ergonomic and lightweight, making it more comfortable to use for longer stretches of time.
- Front exhaust helps keep work surface clean.
| Pressure | 90 psi |
| Air Pressure | 90 psi |
| Handle Material | Aluminum |
| Series | 301B, 302B, 307B and 308B Series Die Grinder |
| Rated Power | 0.25 hp |
| Housing Material | Aluminum |
| Length | 5.270 in |
| Vibration Level | 5.9 m/s2 |
| Free Speed [Max] | 21000 rpm |
| Actuation | Bottom, Lever |
| Bearing Type | Ball Bearing |
| Noise Level | 105 dBA |
| Free Speed | 21000 rpm |
| Air Consumption @ Load | 24 cfm, 680 I/min |
| Handle Type | Right Angle |
| Power Source | Air Powered |
| Standard | 2006/42/Ec, En ISO 28927-12, En ISO 15744 |
| Lock Mechanism | Lever lock in off position |
| Inlet Size | 1/4 in NPT(F) |
| Collet Size | 1/4 in |
| Height Over Spindle | 3 in |
| Wheel Type | Burr |
| Speed Setting | Variable Speed |
| Warranty | 1 Year |
| Exhaust Location | Front |
| Sound Pressure/Power | 91.8 / 104.8 Db |
| Type | Right Angle |
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Air Inlet Type | NPT |
| Air Inlet | 1/4 in |
| Right Angle Length | 2 in |
| Control Type | Safety-Lock Throttle Lever |
| Hose Size [Min] | 3/8 in |
| Duty Rating | Medium Duty |
| Metric Collet Included | Yes |
| Standard Collet Included | Yes |
| Weight | 1.63 LB |
| EAN or UPC | 663023106106 |

