- 0.25 HP Rated Power
- 20000 rpm Maximum Free Speed
| Handle Type | Right Angle |
| Free Speed [Max] | 20000 rpm |
| Air Pressure | 90 psi |
| Weight | 2.4 LB |
| EAN or UPC | 663023106434 |
| Handle Type | Right Angle |
| Free Speed [Max] | 20000 rpm |
| Air Pressure | 90 psi |
| Weight | 2.4 LB |
| EAN or UPC | 663023106434 |