- 18000 rpm
- 1/3 hp
- 3 ft3/min
- 2.900" Length
description
- Right-angle head makes this tool comfortable and practical to use in confined spaces. It is compact and well designed for grinding, porting, polishing, deburring and breaking sharp edges.
features
- Durable and long lasting
- Self-locking throttle
- Positive grip 1/4" capacity
| Air Consumption [Max] | 3 ft3/min |
| Rotation Speed | 18000 rpm |
| Sound Level | 98.4 dB |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Length | 2.900 in |
| Weight | 1.45 LB |

