- Straight Die Grinder
- 3.0 ft3/min
- 27000 rpm
- 1/4" NPT(F)
- 1/4 hp
features
- Superior maneuverability
- Safety release throttle
- Front exhaust helps keep work surface clean
includes
- (10) mounted grinding tips, blow molded plastic case
| Collet Size | 1/4 in |
| Inlet Size | 1/4 in NPT(F) |
| Hose Size [Min] | 0.375 in |
| Control Type | Lock-Off Lever Throttle |
| Air Consumption | 3 ft3/min |
| Free Speed | 27000 rpm |
| Air Consumption @ Load | 14 ft3/min |
| Length | 4 3/4 in |
| Weight | 1.95 LB |

