- 27000 rpm
- 1/4 hp
- 3 ft3/min
- 4 3/4" Length
applications
- Smoothing sharp edges
- Deburring
- Polishing
- Grinding
- Porting
- Weld breaking
features
- Super maneuverability
- Standard 1/4" collet for all types of accessories
- Safety lever prevents accidental starts
- Front exhaust helps keep work surface clean
| Length | 4 3/4 in |
| NPTF Size | 1/4 in |
| Rotation Speed | 27000 rpm |
| Sound Level | 84.7 dB |
| Collet Size | 1/4 in |
| Air Consumption [Max] | 3 ft3/min |
| Weight | 1.1 LB |

