- 28000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
- Aluminum Housing Material
description
- The 307B Air Straight Die Grinder won’t let you down. Durable, versatile and cost effective, this grinder is great for porting, weld grinding, smoothing edges, deburring and polishing.
applications
- De-burring, Polishing, Porting, Smoothing Edges, Weld Grinding
features
- Comfort: The 307B die grinder is ergonomic and lightweight, making them more comfortable to use for longer stretches of time.
- Longer Life: The durable metal housing and powerful vane motor on these die grinders will make them trusted tools in your arsenal for years to come.
- Kit includes the 307B Straight Air Die grinder, 2 Wrenches, 6mm Collet, 10 Abrasive Stones, a Plastic Case and Manuals
| Hose Size [Min] | 3/8 in |
| Air Pressure | 90 psi |
| Collet Size | 1/4 in |
| Wheel Type | Burr |
| Exhaust Location | Front |
| Power Source | Air Powered |
| Handle Type | Straight |
| Duty Rating | Medium Duty |
| Air Inlet | 1/4 in |
| Bearing Type | Ball Bearing |
| Air Inlet Type | NPT |
| Actuation | Top, Bottom (Straight Tool), Lever |
| Air Consumption @ Load | 24 cfm, 680 I/min |
| Series | 301B, 302B, 307B and 308B Series Die Grinder |
| Air Consumption [Average] | 6 cfm, 170 I/min |
| Air Consumption | 24 Cfm |
| Warranty | 1 Year |
| Family Name | Die Grinder Kit |
| Free Speed | 28000 rpm |
| Length | 5 1/4 in |
| Standard | 2006/42/Ec, En ISO 28927-12, En ISO 15744, En ISO 11148-9 |
| Housing Material | Aluminum |
| Weight | 2.2 LB |
| EAN or UPC | 663023106465 |

