- 25000 rpm
- 1/3 hp
- 3 ft3/min
- 5.630" Length
description
- A durable yet economical choice offering longer life and higher free speed.
features
- Self-locking throttle lever
- Positive grip 1/4" capacity collet chuck
includes
- Two collet wrenches
| Length | 5.630 in |
| Sound Level | 95.1 dB |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Rotation Speed | 25000 rpm |
| Air Consumption [Max] | 3 ft3/min |
| Weight | 2.0 LB |

