- 25000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- Lightweight and durable for ultimate performance, the 308B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding.
features
- POWER: Motor delivers 0.33 HP (0.25 kW) and 25,000 rpm free speed.
- Piped Away Exhaust Ready: These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace.
- DURABLE: Ball-bearing construction improves balance, reduces vibration, and ensures a longer life
- RELIABILITY: Integral safety-lock throttle lever prevents accidental start up.
- LIGHTWEIGHT: At only 1lb., the ergonomic composite housing protects this tool from cold air and offers greater operator comfort.
- Built-in lubricating wick increases angle gear life
- Rear exhaust directs air away from the operator
| Series | 301B, 302B, 307B and 308B Series Die Grinder |
| Air Inlet | 1/4 in |
| Free Speed [Max] | 25000 rpm |
| Collet Size | 1/4 in |
| Power Source | Air Powered |
| Air Consumption [Average] | 7 cfm, 198 I/min |
| Air Pressure | 90 psi |
| Duty Rating | Medium Duty |
| Exhaust Location | Rear |
| Free Speed | 25000 rpm |
| Housing Material | Composite |
| Hose Size [Min] | 3/8 in |
| Standard | 2006/42/Ec, En ISO 28927-12, En ISO 15744, En ISO 11148-9 |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Type | Straight |
| Length | 6.850 in |
| Air Consumption @ Load | 28 cfm, 793 I/min |
| Noise Level | 103 dBA |
| Wheel Type | Burr |
| Bearing Type | Ball Bearing |
| Handle Material | Composite |
| Actuation | Top, Bottom (Straight Tool), Lever |
| Pressure | 90 psi |
| Inlet Size | 1/4 in NPT(F) |
| Control Type | Safety-Lock Throttle Lever |
| Handle Type | Straight |
| Weight | 1.63 LB |
| EAN or UPC | 663023106137 |

