Skip to content Skip to navigation menu
15000 rpm 0.2 HP Pistol Grip Mini Surface Prep Air Sander Kit

3103KA

15000 rpm 0.2 HP Pistol Grip Mini Surface Prep Air Sander Kit
Item #112162382
  • 15000 rpm Maximum Free Speed
  • 0.2 hp Rated Power
  • Pistol Grip Handle
  • 2 in
  • 3 in Pad Diameter
15000 rpm 0.2 HP Pistol Grip Mini Surface Prep Air Sander Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15000 rpm Maximum Free Speed
  • 0.2 hp Rated Power
  • Pistol Grip Handle
  • 2 in
  • 3 in Pad Diameter

description

  • This mini surface prep sander is the ideal tool for the removal of rust, surface deposits, and welds in hard-to-reach places. With smooth power delivery and durable casing, this tool is ready to work.

applications

  • This mini surface prep sander is the ideal tool for the removal of rust, surface deposits, and welds in hard-to-reach places.

features

  • Variety: With a 2-speed gearbox and variable speed options, you can adjust your tool for your application as needed.
  • Comfort: This lightweight, pistol grip design is engineered for balance and one-handed precision.
  • Access: Thanks to its ergonomic design and compact size, this tool can be used in even the tightest spaces.
  • Durable: Ball-bearing construction enhances durability and smooth power delivery.
  • Includes: 14-piece 2” (50mm) and 3” (75mm) sanding discs and pads.
Exhaust Location Handle
Included 2 in and 3 in Sanding Pads
Sound Pressure 79.8 Db(A), 90.8 Db(A)
Pad Diameter 2 in, 3 in
Actuation Trigger
Housing Material Composite
Free Speed [Max] 15000 rpm
Air Consumption 538 lpm
Air Pressure 90 psi
Bearing Type Ball
Collet Size 1/4
Air Inlet 1/4 in NPT
Handle Type Pistol Grip
Hose Size [Min] 3/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison