- Straight Die Grinder
- 3.0 ft3/min
- 25000 rpm
- 1/4" NPT(F)
- 1/3 hp
features
- Lightweight yet durable design
- All ball bearing construction
- Safety release throttle
- Ergonomic and durable composite housing
| Air Consumption | 3 ft3/min |
| Inlet Size | 1/4 in NPT(F) |
| Hose Size [Min] | 0.375 in |
| Air Consumption @ Load | 18 ft3/min |
| Collet Size | 1/4 in |
| Control Type | Lever Throttle |
| Length | 6 3/4 in |
| Free Speed | 25000 rpm |
| Weight | 1.5 LB |

