- 4 cfm Average Air Consumption
- 12000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- This quality air sander features a 6-inch pad that’s great for feather edging, metal preparation, and finish work on body filler. Its dual-action pad motion produces swirl-free finishes.
features
- Comfort: The Dual Action Quiet Air Sander comes with a built-in silencer for enhanced user comfort.
- Performance: A built-in, adjustable regulator allows for positive speed control, while its compact size lets you access tight, hard-to-reach spaces.
- Reliability- Ingersoll Rand products deliver the same reliable output every time you pull the trigger.
| Series | Dual Action Angle Sander |
| Handle Type | Palm |
| Control Type | Lever Throttle |
| Standard | CE |
| Power Source | Air Powered |
| Orbit Diameter | 3/16 in |
| Air Inlet | 1/4 in |
| Duty Rating | Maintenance Duty |
| Pad Diameter | 6 in |
| Spindle Size | 5/16 in - 24 Thread |
| Air Consumption @ Load | 17 ft3/min |
| Hose Size [Min] | 3/8 in |
| Air Pressure | 90 psi |
| Free Speed | 12000 rpm |
| Air Consumption [Average] | 4 cfm, 113 I/min |
| Warranty | 1 Year |
| Spindle Thread | 5/16 in - 24 |
| Air Consumption | 4 ft3/min |
| Noise Level | 85.6 dBA |
| Disc/Pad Diameter | 6 in |
| Inlet Size | 1/4 in |
| Housing Material | Aluminum |
| Air Inlet Type | NPT |
| Weight | 4.6 LB |
| EAN or UPC | 663023009476 |

