Ingersoll-Rand Co.
3128XPA
15000 rpm 71 Piece 3 in Dia Mini Random Air Orbital Sander Kit
Item #116060213
- 15000 rpm Maximum Free Speed
- 0.2 hp Rated Power
- Pistol Grip Handle
- 3 in Pad Diameter
applications
- Ideal for feather edging, removing rust, preparing metal surfaces, or smoothing welds, all without leaving a swirled finish.
features
- COMFORT: At only 1 lb, this sander is extremely lightweight, reducing user fatigue.
- MAXIMUM CONTROL: With a 2-speed gearbox and variable speed, this sander is easy to control and can be adjusted to your exact preferences.
- USAGE: Ideal for feather edging, removing rust, preparing metal surfaces, or smoothing welds, all without leaving a swirled finish.
- KIT INCLUDES: 71-piece hood and loop discs and pad: (180, 220, 320 and 800 grits aluminum oxide), backing pad
| Exhaust Location | Handle |
| Air Inlet | 1/4 in NPT |
| Air Pressure | 90 psi |
| Actuation | Trigger |
| Motor | Air Gear Motor |
| Hose Size [Min] | 3/8 in |
| Pad Diameter | 3 in |
| Handle Type | Pistol Grip |
| Collet Size | 5/16 In. - 24 Thread |
| Duty Rating | Standard |
| Free Speed [Max] | 15000 rpm |
| Housing Material | Composite |
| Vibration Uncertainty (K) | 0.8 m/s2 |
| Sound Pressure | 79.6 Db(A), 90.6 Db(A) |
| Weight | 0.0 LB |
