- 6000 rpm Maximum Free Speed
- 0.3 hp Rated Power
- Pistol Grip Handle
- 3 in Pad Diameter
description
- This mini polisher excels in buffing and polishing paint, metal, and plastic surfaces to a high-gloss finish. Performing at a speed of 6,000 RPM, this tool delivers as well as ones twice its size.
applications
- Buffing and polishing paint, metal, and plastic surfaces to a high-gloss finish.
features
- PERFORMANCE: 6,000 RPM and .3HP,
- MAXIMUM CONTROL: With a 2-speed gearbox and variable speed, this sander is easy to control and can be adjusted to your exact preferences.
- COMFORT: This tool’s composite housing and ergonomic textured grip provides user comfort, and its lightweight pistol grip design is engineered for balance and one-handed operation.
- USAGE: This mini polisher excels in buffing and polishing paint, metal, and plastic surfaces to a high-gloss finish.
- KIT INCLUDES: Air polisher and four-piece hook and loop pads with foams
| Handle Type | Pistol Grip |
| Air Pressure | 90 psi |
| Actuation | Trigger |
| Housing Material | Composite |
| Free Speed [Max] | 6000 rpm |
| Pad Diameter | 3 in |
| Vibration Uncertainty (K) | 1.3 m/s2 |
| Air Inlet | 1/4 in NPT |
| Duty Rating | Standard |
| Exhaust Location | Handle |
| Hose Size [Min] | 3/8 in |
| Sound Pressure | 83.5 Db(A), 94.5 Db(A) |
| Weight | 3.0 LB |

