- 9 cfm Average Air Consumption
- 8000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- This orbital air sander can handle virtually any project, whether you’re smoothing fiberglass or sanding paint jobs.
features
- Durable: This sander can withstand harsh environments, so no matter where you decide to work, you’ll never have to worry about your tools functioning.
- Comfort: The compact, contoured palm-grip on this sander allows for one-handed use.
- Performance: With variable speed and a finely tuned motor, you can be sure this sander will perform quickly and efficiently every time.
| Free Speed | 8000 rpm |
| Pad Dimension | 3-2/3 x 6-3/4 in |
| Handle Type | Palm |
| Duty Rating | Maintenance Duty |
| Air Inlet | 1/4 in |
| Housing Material | Aluminum |
| Noise Level | 94.1 dBA |
| Power Source | Air Powered |
| Control Type | Lever Throttle |
| Series | Pneumatic Sanders, Buffers and Polishers |
| Standard | CE |
| Air Consumption | 6 ft3/min |
| Air Consumption [Average] | 9 cfm, 255 I/min |
| Air Inlet Type | NPT |
| Inlet Size | 1/4 in |
| Warranty | 1 Year |
| Air Pressure | 90 psi |
| Hose Size [Min] | 3/8 in |
| Air Consumption @ Load | 12 ft3/min |
| Pad Diameter | 3.67 in X 6.75 in |
| Weight | 4.95 LB |
| EAN or UPC | 663023019710 |

