- 12000 rpm
- 0.300 hp
- 15 ft3/min
- 6 1/8" Length
features
- Composite grip over rugged aluminum housing reduces vibration and noise
- Compact, infinitely rotatable head with removable cover
- Wraparound exhaust directs air away from operator and work
- Integral trigger safety lock
- Internal wick lubricator extends gear life
- Additional threaded fitting allows for optional piped-away exhaust
| Air Consumption [Max] | 15 ft3/min |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Length | 6 1/8 in |
| Rotation Speed | 12000 rpm |
| Weight | 2.02 LB |
| EAN or UPC | 663023015606 |

