Ingersoll-Rand Co.
313-B
5000 rpm 0.5 HP Right Angle Composite Pad 7 in Dia Air Sander
Item #119843040
- 5000 rpm Maximum Free Speed
- 0.5 hp Rated Power
- Right Angle Handle
- 7 in Pad Diameter
description
- With a 7-inch pad that works up to 5,000 RPM, the speed of this air angle sander will have you breezing through every job.
applications
- Roughing body filler, removing rust, and smoothing welds
features
- Variety: With a side handle exhaust that blows air away from the work area, you never have to worry about debris getting in your space.
- Performance: Equipped with a heavy duty .5HP motor that is ready to handle tough jobs, you’ll perform well any time you use it.
- Reliability: This powerful sander will deliver reliable output time and time again.
| Free Speed [Max] | 5000 rpm |
| Sound Pressure | 94.3/104.7 Db(A) |
| Housing Material | Aluminum |
| Exhaust Location | Side- Handle |
| Warranty | 1 Year |
| Hose Size [Min] | 3/8 in |
| Actuation | Lever |
| Standards | CE |
| Pad Diameter | 7 in |
| Collet Size | 5/8 In. - 11 Thread |
| Air Inlet | 1/4 in NPT |
| Air Consumption | 6.75 cfm, 190 lpm |
| Air Consumption @ Load | 7.5 cfm, 210 lpm |
| Handle Type | Right Angle |
| Air Pressure | 90 psi |
| Weight | 5.57 LB |
| EAN or UPC | 663023168197 |
