- 8 cfm Average Air Consumption
- 5000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- With a 7-inch pad that works up to 5,000 RPM, the speed of this air angle sander will have you breezing through every job.
features
- Variety: With a side handle exhaust that blows air away from the work area, you never have to worry about debris getting in your space.
- Performance: Equipped with a heavy duty motor that is ready to handle tough jobs, you’ll perform well any time you use it.
- Reliability: This powerful sander will deliver reliable output time and time again.
| Air Inlet | 1/4 in |
| Air Inlet Type | NPT |
| Disc/Pad Diameter | 7 in |
| Free Speed | 5000 rpm |
| Handle Type | Right Angle |
| Inlet Size | 1/4 in |
| Housing Material | Aluminum |
| Pad Diameter | 7 in |
| Standard | CE, EAC |
| Spindle Thread | 5/8-11 |
| Duty Rating | Maintenance Duty |
| Air Consumption | 8 ft3/min |
| Control Type | Lever Throttle |
| Noise Level | 99.3 dBA |
| Air Consumption @ Load | 23 ft3/min |
| Spindle Size | 5/8 in - 11 Thread |
| Power Source | Air Powered |
| Warranty | 1 Year |
| Series | Pneumatic Sanders, Buffers and Polishers |
| Air Consumption [Average] | 8 cfm, 226 I/min |
| Air Pressure | 90 psi |
| Hose Size [Min] | 3/8 in |
| Weight | 5.3 LB |
| EAN or UPC | 663023019727 |

