Ingersoll-Rand Co.
314-B
3000 rpm 0.5 HP Right Angle 7 in Dia Air Polisher and Buffer
Item #119843041
- 3000 rpm Maximum Free Speed
- 0.5 hp Rated Power
- Right Angle Handle
- 7 in Pad Diameter
description
- From a range of jobs to a range of surfaces, the air angle polisher and buffer will see you through any application.
applications
- Buff and polish all painted surfaces
features
- Ease of Use: With variable speed options, you can adjust your tool for your applications as needed.
- Reach: This buffer is designed to be able to reach deep, hard to reach spaces.
- Performance- Equipped with a heavy duty .5 HP motor that is ready to handle tough jobs, you’ll perform well any time you use it.
| Air Inlet | 1/4 in NPT |
| Collet Size | 5/8 In. - 11 Thread |
| Hose Size [Min] | 3/8 in |
| Air Consumption | 5 cfm, 190 lpm |
| Actuation | Lever |
| Pad Diameter | 7 in |
| Air Consumption @ Load | 7.5 cfm, 210 lpm |
| Housing Material | Aluminum |
| Air Pressure | 90 psi |
| Warranty | 1 Year |
| Sound Pressure | 91.3/101.3 Db(A) |
| Free Speed [Max] | 3000 rpm |
| Duty Rating | Maintenance |
| Handle Type | Right Angle |
| Standards | CE |
| Exhaust Location | Side- Handle |
| Weight | 5.57 LB |
| EAN or UPC | 663023168203 |
