- Twin Piston Straight Line Sander
- 3000 strokes/min [Max]
- 1/4 in
features
- Smooth, reliable power
- Quick action paper clamps
| Pad Dimension | 2-3/4 x 17-1/2 in |
| Noise Level | 93.3 dBA |
| Cycle Rate [Max] | 3000 strokes/min |
| Control Type | Lever Throttle |
| Air Consumption | 8 ft3/min |
| Air Consumption @ Load | 9 ft3/min |
| Inlet Size | 1/4 in |
| Hose Size [Min] | 0.375 in |
| Weight | 7.3 LB |
| EAN or UPC | 663023000169 |

