- 18000 rpm Maximum Free Speed
- 0.45 hp Rated Power
- Pistol Grip Handle
- 3 in and 5 in Pad Diameter
description
- This economical high-speed sander is ideal for light sanding, feather edging, and rust removal. With a 0.45 HP, 18,000 RPM motor and built-in power regulator, you can bet this small tool works as well as its bigger counterparts.
applications
- For small jobs and hard-to-reach light sanding, feather edging, and rust removal
features
- Comfort: Compact, lightweight, and easy to handle for your prolonged comfort.
- Performance: With a built-in power regulator and variable speed, you can exercise full control over your tool and choose exactly how to use it. 0.45 Horsepower and 18000 RPM.
- Access: With a 3" (75mm) and 5" (125mm) pad, this sander is great for small jobs and hard-to-reach places.
| Free Speed [Max] | 18000 rpm |
| Duty Rating | Maintenance |
| Air Pressure | 90 psi |
| Pad Diameter | 3 in, 5 in |
| Actuation | Trigger |
| Air Inlet | 1/4 in NPT |
| Standards | CE |
| Handle Type | Pistol Grip |
| Hose Size [Min] | 3/8 in |
| Vibration Uncertainty (K) | 0.81 m/s2 |
| Warranty | 1 Year |
| Air Consumption | 14.8 cfm, 420 lpm |
| Sound Pressure | 94 Db(A), 105 Db(A) |
| Housing Material | Aluminum |
| Exhaust Location | Front |
| Weight | 2.8 LB |
| EAN or UPC | 663023168210 |

