- 12 cfm Average Air Consumption
- 18000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- This economical high-speed sander is ideal for light sanding, feather edging, and rust removal. With an 18,000 RPM motor and built-in power regulator, you can bet this small tool works as well as its bigger counterparts.
applications
- Light Sanding, Feather Edging, Rust Removal
features
- Compact, lightweight, and easy to handle for your prolonged comfort.
- Performance- With a built-in power regulator and variable speed, you can exercise full control over your tool and choose exactly how to use it.
- Access: With a 5-inch pad, this sander is great for small jobs and hard-to-reach places.
| Air Consumption [Average] | 12 cfm, 340 I/min |
| Power Source | Air Powered |
| Air Consumption | 12 ft3/min |
| Free Speed | 18000 rpm |
| Air Inlet Type | NPT |
| Hose Size [Min] | 3/8 in |
| Inlet Size | 1/4 in |
| Pad Diameter | 3 and 5 in |
| Series | Pneumatic Sanders, Buffers and Polishers |
| Housing Material | Aluminum |
| Air Consumption @ Load | 25 ft3/min |
| Duty Rating | Maintenance Duty |
| Hose Size | 0.375 in |
| Handle Type | Pistol Grip |
| Disc/Pad Diameter | 5 in |
| Air Pressure | 90 psi |
| Standard | CE, EAC |
| Warranty | 1 Year |
| Air Inlet | 1/4 in |
| Weight | 2.75 LB |
| EAN or UPC | 663023000176 |

