- 2000 rpm Maximum Free Speed
- 1 hp Rated Power
- Vertical Handle
- 7 in Pad Diameter
description
- This air vertical polisher and buffer is ideal for polishing and buffing all painted surfaces. Even on tough jobs, this tool will give you the results you want, without having to worry about paint burning or overexertion.
applications
- Designed for buffing and polishing paint, metal and plastic surfaces to a high-gloss finish.
features
- Clean Work Area: With a side handle exhaust, you can blow all the debris away from your workspace and work precisely on the task at hand.
- Comfort: The sander’s simple design is lightweight but sturdy, weighing only 4.5 pounds.
| Actuation | Lever |
| Air Pressure | 90 psi |
| Air Inlet | 1/4 in NPT |
| Pad Diameter | 7 in |
| Free Speed [Max] | 2000 rpm |
| Hose Size [Min] | 3/8 in |
| Air Consumption | 20.4 cfm, 190 lpm |
| Warranty | 1 Year |
| Duty Rating | Maintenance |
| Collet Size | 5/8 In. - 11 Thread |
| Exhaust Location | Handle |
| Housing Material | Aluminum |
| Standards | CE |
| Handle Type | Vertical |
| Sound Pressure | 84/95 Db(A) |
| Weight | 6.18 LB |
| EAN or UPC | 663023168487 |

