- 5000 rpm Maximum Free Speed
- 1 hp Rated Power
- Vertical Handle
- 7 in Pad Diameter
description
- Whether you’re working on a light job or a heavy one, this air vertical sander will help you do the job quick and well.
applications
- Designed for both light and heavy sanding jobs such as roughing body filler, removing rust and smoothing welds.
features
- Clean Work Area: With a side handle exhaust, you can blow all the debris away from your workspace and work precisely on the task at hand.
- Control: With variable speed you'll always be completely in control of your tool.
- Comfort: Weighing only 4.5 pounds, this sander is lightweight and easy to use, so you never have to worry about exhausting yourself on jobs.
| Free Speed [Max] | 5000 rpm |
| Exhaust Location | Handle |
| Housing Material | Aluminum |
| Pad Diameter | 7 in |
| Collet Size | 5/8 In. - 11 Thread |
| Warranty | 1 Year |
| Air Inlet | 1/4 in NPT |
| Standards | CE |
| Hose Size [Min] | 3/8 in |
| Duty Rating | Maintenance |
| Air Pressure | 90 psi |
| Sound Pressure | 90/101 Db(A) |
| Air Consumption | 5 cfm, 195 lpm |
| Handle Type | Vertical |
| Actuation | Lever |
| Weight | 6.4 LB |
| EAN or UPC | 663023168227 |

