- Vertical Sander
- 6.0 ft3/min
- 5000 rpm
- 1/4 in
applications
- Sanding
features
- Planetary gear reduction feature
- Handle exhaust directs air away from the work
- Longer gear life plus better gearing for better power
| Type | Straight Rotating Sander |
| Control Type | Lever Throttle |
| Spindle Thread | 5/8-11 |
| Inlet Size | 1/4 in |
| Handle Type | Vertical Twin Handle |
| Disc/Pad Diameter | 7 in |
| Air Consumption @ Load | 20 ft3/min |
| Hose Size [Min] | 0.375 in |
| Free Speed | 5000 rpm |
| Air Consumption | 6 ft3/min |
| Noise Level | 90.8 dBA |
| Weight | 4.98 LB |
| EAN or UPC | 663023019796 |

