- New Revolution Series Die Grinder
- 0.4 hp
- 20,000 rpm
- Angle Type
features
- Composite grip over rugged aluminum housing reduces vibration and noise
- Wraparound exhaust ports direct air away from work and operator
- Integral lever safety lock protects against inadvertent start-ups
| Hose Size | 0.375 in |
| Type | Angle |
| Sound Level | 78.6 dB |
| Collet Size | 1/4 in |
| Rotation Speed | 20000 rpm |
| Air Consumption [Max] | 32 ft3/min |
| Length | 6.700 in |
| Weight | 2.1 LB |
| EAN or UPC | 663023082332 |

