- Pneumatic Style
- 60000 rpm Maximum Free Speed
- Pencil Grinder Type
- Rear Exhaust Location
description
- A slim profile pencil grinder makes it ideal for intricate spaces, precise grinders to final cleaning and polishing dies, to mold finishing, light deburring and flash removal
applications
- For precision grinding and applications in confined spaces. Used for final cleaning and polishing of dies, mold finishing, intricate grinding applications, light deburring and flash removal.
features
- COMFORT: Complete with a custom TPU grip, low vibration and noise and an oversized speed control knob, the 320PG was designed for enhanced user comfort and safety.
- PRODUCTIVITY: The countless capabilities of the 320PG allow for more tasks to be completed with a singular tool, allowing for maximum versatility and productivity.
- VALUE: Affordability across the board is a top priority for the 320PG, which provides high quality performance at a budget-conscious price point.
| Bearing Type | Ball |
| Warranty | 1 Year |
| Exhaust Location | Rear |
| Actuation | Twist |
| Handle Type | Inline |
| Housing Material | Aluminum Alloy |
| Style | Air |
| Side to Center | 0.37 in |
| Standards | CE, EAC, UKCA |
| Hose Size [Min] | 7/32 in |
| Air Inlet | 1/4 in NPT |
| Air Pressure | 90 psi |
| Handle Material | Alloy with TPU Grip |
| Sound Pressure | 78 Db(A), 89 Db(A) |
| Wheel Type | Burr, Mounted Points |
| Air Consumption @ Load | 8 cfm, 220 lpm |
| Duty Rating | Maintenance |
| Free Speed [Max] | 60000 rpm |
| Weight | 0.0 LB |

