- 25000 rpm
- 0.300 hp
- 15 ft3/min
- 6" Length
features
- Composite grip over rugged aluminum housing reduces vibration and noise
- Wraparound exhaust directs air away from operator and work
- Additional threaded fitting allows for optional piped-away exhaust
- Integral trigger safety lock
| NPTF Size | 1/4 in |
| Rotation Speed | 25000 rpm |
| Length | 6 in |
| Collet Size | 1/4 in |
| Weight | 1.76 LB |
| EAN or UPC | 663023015576 |

