- 3000 rpm Maximum Free Speed
- 0.5 hp Rated Power
- Inline Handle
description
- Ideal for use in any vehicle repair market, this tire buffer will make quick work of patchwork, recapping, tire scuffing, and cleaning tire moldings.
applications
- Ideal for use in any vehicle repair market, this tire buffer will make quick work of patchwork, recapping, tire scuffing, and cleaning tire moldings.
features
- Rear Exhaust: With a rear exhaust, you can direct debris away from your workspace, giving you unrestricted access to your job.
- Safety: Featuring a special lock-out lever technology, you never have to worry about accidental throttle operation.
- Comfort: Easily fitting in your hand, this 1.4 lb. lightweight tool will work hard so you don't have to.
| Air Inlet | 1/4 in NPT |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Actuation | Safety Lever |
| Standards | CE |
| Housing Material | Aluminum |
| Sound Pressure | 85/96 Db(A) |
| Retainer Type | Quick Change |
| Exhaust Location | Rear |
| Air Pressure | 90 psi |
| Warranty | 1 Year |
| Hose Size [Min] | 3/8 in |
| Air Consumption | 12.5 cfm, 355 lpm |
| Free Speed [Max] | 3000 rpm |
| Handle Type | Inline |
| Weight | 3.1 LB |
| EAN or UPC | 663023168241 |

