- 825 rpm Maximum Free Speed
- 0.25 hp Rated Power
- Palm Handle
- 8 in Pad Diameter
description
- The smooth strength and power of the dual-action geared air sander lets you remove heavy material and body filler on large, flat surfaces, leaving a clean, swirl-free finish.
applications
- These orbital sanders are designed for smoothing and sanding paint, fiberglass, wood and body filler.
features
- Dual Action: The smooth strength and power of the dual-action geared air sander lets you remove heavy material and body filler on large, flat surfaces, leaving a clean, swirl-free finish.
- Balanced: Ball-bearing construction improves balance, reduces vibration, and ensures a longer life.
- Control: With variable speed and a dual-action pad motion, you have full control of your tool’s performance.
- Specifications: 5/32" Orbit, .25 HP, 825 RPM, 8" Pad, Avg air consumption 4 cfm.
| Hose Size [Min] | 3/8 in |
| Warranty | 1 Year |
| Orbit Diameter | 5/32 in |
| Free Speed [Max] | 825 rpm |
| Air Pressure | 90 psi |
| Pad Diameter | 8 in |
| Sound Pressure | 82.7 Db(A), 93.7 Db(A) |
| Handle Type | Palm |
| Actuation | Lever |
| Duty Rating | Maintenance |
| Air Consumption | 5 cfm, 113 lpm |
| Collet Size | 5/16 In. - 24 Thread |
| Air Inlet | 1/4 in NPT |
| Motor | Air Gear Motor |
| Weight | 6.0 LB |
| EAN or UPC | 663023010960 |

