- 13500 rpm
- 0.800 hp
- 26.50 ft3/min
- 4" Wheel Diameter
- 9 1/4" Length
description
- Combines a unique motor controller that virtually eliminates overspeeding, with a powerful 0.8 hp motor to provide plenty of power for rust and material removal.
features
- Rear exhaust with piped-away option
- Composite grip for improved comfort
- Locking lever with tease throttle
- Lightweight design
| Length | 9 1/4 in |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 26.5 ft3/min |
| Sound Level | 80.6 dB |
| Collet Size | 3/8 in |
| Rotation Speed | 13500 rpm |
| Weight | 4.7 LB |

