Skip to content Skip to navigation menu
12000 rpm 0.88 HP 5 in Wheel Rear-Piped Away Exhaust Air Right Angle Grinder

3445MAX-M

12000 rpm 0.88 HP 5 in Wheel Rear-Piped Away Exhaust Air Right Angle Grinder
Item #105853356
  • 0.88 HP Rated Power
  • 12000 rpm Maximum Free Speed
  • 4.5 in Wheel Diameter
12000 rpm 0.88 HP 5 in Wheel Rear-Piped Away Exhaust Air Right Angle Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.88 HP Rated Power
  • 12000 rpm Maximum Free Speed
  • 4.5 in Wheel Diameter

applications

  • These air grinders are designed for material removal or cutting off using a rotated abrasive wheel in most major markets, from vehicle repair and body work to construction and metal fabrication.

features

  • Comfort: With a lightweight composite housing and ergonomic design, the Max Series Angle Grinders are easier to work with for long periods of time.
  • Power: With an ideal power-to-weight ratio, the Max Series Angle Grinders are great for high-performance material removal.
  • Versatile: The Max Series Angle Grinders are a versatile set of tools you can use in most major markets, from vehicle repair and body work to construction and metal fabrication.
  • 1-year warranty.
Warranty 1 Year
Air Inlet 1/4 in NPT
Wheel Diameter 4.5 in
Air Consumption @ Load 41 cfm, 1161 lpm
Side to Center 5.78 in
Bearing Type Ball and Needle
Wheel Type Type 27 (Grinding) Type 1, 27, 41, 42 (Cutting)
Sound Pressure 79.6 Db(A), 90.6 Db(A)
Handle Type Right Angle
Air Consumption 10 cfm, 283 lpm
Hose Size [Min] 3/8 in
Thread Size M14
Duty Rating Maintenance
Free Speed [Max] 12000 rpm
Housing Material Composite
Air Pressure 90 psi
Exhaust Location Rear-Piped Away
Guard Material Steel
Handle Material Composite
Height Over Spindle 3.4 in
Actuation Safety Lever
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison